AA-2102-3
Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
5206KPP3
Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS
Part # 5206KPP3
BDI # 1345788
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NP402533-2
Description
NP402533-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE METRIC 4 OD
Part # NP402533-2
BDI # 19287977
Features
Component:
Cup
Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Precision Class:
Class K
Width - Inch:
0.63
Basic Number:
NP402533
CB-1820-12
Description
CB-1820-12 PLAIN BEARING ; 1-1/8" BORE 1-1/4" OD 1-1/2" LTB
Part # 104457
BDI # 522920
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.125
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
28.575
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
489615