Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
S60032RSFG1

COMPARE

S60032RSFG1

Description
S60032RSFG1 DEEP GROOVE BALL BEARING ; 17MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S60032RSFG1

BDI # 21563147

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 73.24 / each QTY
SUC205-16

COMPARE

SUC205-16

Description
SUC205-16 BALL BEARING INSERT ; 1"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUC205-16

BDI # 1230691

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
$ 89.54 / each QTY
K3150-32X50

COMPARE

K3150-32X50

Description
K3150-32X50 FOOD/BEVERAGE HOSE ; 2" IDX2.49" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3150-32X50

BDI # 24481887

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.49
Outside Diameter - Millimeter: 63.246
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 35 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 50.8
Color: Crystal Clear

Price Inventory : In stock
$ 6.30 / REEL QTY
2IN NUTRIFLO SUCTION/DISCHARGE

COMPARE

2IN NUTRIFLO SUCTION/DISCHARGE

Description
2IN NUTRIFLO S/D CLEAR ; FOOD 100FT L

CONTINENTAL

Part # 20013332

BDI # 423446

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.37
Outside Diameter - Millimeter: 60.198
Other Features: High Density Pliovic Helix | Bend Radius 8 Inch
Typical Use: Dry Bulk Food Material

Inside Diameter - Millimeter: 50.8
Color: Clear

Price Inventory : In stock
$ 4.88 / roll QTY
K3150-16X100

COMPARE

K3150-16X100

Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS

KURIYAMA

Part # K3150-16X100

BDI # 20288396

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.3
Outside Diameter - Millimeter: 33.02
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : In stock
$ 246.16 / REEL QTY