AA-2102-3
Description
AA-2102-3 PLAIN BEARING ; 1-15/16" BORE 2-1/8" OD 2" LTB
Part # 101762
BDI # 522037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.938
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
49.225
Length Thru Bore - Inch:
2
Global Part Number GPN:
487975
AA-1407-4
Description
AA-1407-4 PLAIN BEARING ; 1.25"X1.438"X1.25" SINTERED BRNZ
Part # 101621
BDI # 521896
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.441
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Global Part Number GPN:
487827
20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1108 19MM
Description
1108 19MM TAPERED BUSHING ; 19MM BORE 38.379MM OD 22.225MM LTB
Part # 1108 19MM
BDI # 614628
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
19
Bore - Inch:
0.748
Other Features:
Keyway on ID
Global Part Number GPN:
463821
Bushing Series:
1108
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4135
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No