MR 16
Description
MR 16 NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # 5451600000
BDI # 347293
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23011
Self Aligning:
No
MR 16 N
Description
MR 16 N NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 3/4" WID
Part # 5451660000
BDI # 347294
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23012
Self Aligning:
No
40B8
Description
40B8 ROLLER CHAIN SPROCKET ; 1/2" P 8T 1/2" MIN PLAIN BORE
Part # 40B8
BDI # 620232
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.507
Global Part Number GPN:
36192
Pitch Diameter - Millimeter:
33.198
Mounting Method:
Rough Bore
35BS11 3/4
Description
35BS11 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 11T 3/4" BORE
Part # 35BS11 3/4
BDI # 618626
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
With 2 Set Screw
Global Part Number GPN:
32517
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Finished Bore
MR 16 RSS
Description
MR 16 RSS NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # 5451650000
BDI # 345542
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23014
Self Aligning:
No