20M2TXCTN

COMPARE

20M2TXCTN

Description
20M2T XCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID SAE 100R16

GATES

Part # 46574534

BDI # 21492005

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.67
Outside Diameter - Millimeter: 42.418
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 31.75
Color: Black

Price Inventory : In stock
$ 21.37 / Foot QTY
3MR-44S-15

COMPARE

3MR-44S-15

Description
3MR-44S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436084

BDI # 1105521

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 18.847

Face Width - Inch: 0.742
Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 42.012
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
$ 31.03 / each QTY
P28-5MGT-15-MPB

COMPARE

P28-5MGT-15-MPB

Description
P28-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77093028

BDI # 1125589

Features

Pitch Diameter - Inch: 1.754
Flange Outside Diameter - Millimeter: 51.308
Inch - Metric: Metric
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 44.552
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 41.93 / each QTY
P44-3M-09AL

COMPARE

P44-3M-09AL

Description
P44-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3M-9

GATES

Part # 78820039

BDI # 1125736

Features

Pitch Diameter - Inch: 1.654
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.624
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 42.012
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 26.31 / each QTY
P28-5MGT-09AL

COMPARE

P28-5MGT-09AL

Description
P28-5MGT-09AL SYNCHRONOUS PULLEY

GATES

Part # 78450928

BDI # 23125538

Features

Pitch Diameter - Inch: 1.772
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Metric
Outside Diameter - Inch: 1.709
Face Width - Millimeter: 13.868

Face Width - Inch: 0.546
Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 45
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 31.19 / each QTY