H35B12F X 5/8
Description
H35B12F X 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 12T HT 5/8" BORE
Part # H35B12FJ
BDI # 916222
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
38531
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
30203 90KA1
Description
30203 90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 40MM X 13.25MM SINGLE ROW
Part # 30203-90KA1
BDI # 1424356
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Outside Diameter - Millimeter:
40
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
657176
Assembly Components:
X30203 (1) | Y30203 (1)
Basic Number:
30203
Precision Class:
Standard
32004X-90KA1
Description
32004X-90KA1 TAPERED ROLLER BEARING ASSY ; 20MM ID X 42MM OD X 15MM WD
Part # 32004X-90KA1
BDI # 1424406
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32004X (1) | Y32004X (1)
Basic Number:
32004
Precision Class:
Standard
MR 18
Description
MR 18 NEEDLE ROLLER BEARING ; 1-1/8" BORE 1-5/8" OD 1-1/4" WID
Part # 5451800000
BDI # 347296
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23018
Self Aligning:
No
MR 18 N
Description
MR 18 N NEEDLE ROLLER BEARING ; 1-1/8" BORE 1-5/8" OD
Part # 5451860000
BDI # 347297
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23020
Self Aligning:
No