20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; M2T MEGAFLEX 2-WIRE BRAID 120FT/REL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4135
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
CB-2226-16
Description
CB-2226-16 PLAIN BEARING ; 1-3/8" BORE 1-5/8" OD 2" LTB
Part # 104618
BDI # 523056
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.375
Nominal Outside Diameter - Inch:
1.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
34.925
Length Thru Bore - Inch:
2
Global Part Number GPN:
489754
SS-4856-24
Description
SS-4856-24 PLAIN BEARING ; 1.504"X1.754"X1-1/2" POWDR MTL BRNZ
Part # 401463
BDI # 525140
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.754
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
491799