SB 22204 C3 W33 SS
Description
SB 22204 C3 W33 SS SPHERICAL ROLLER BRG ; 20MMX47MMX18MM
Part # 0304066000
BDI # 344191
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
35BS14 3/4
Description
35BS14 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 14T 3/4" BORE
Part # 35BS14 3/4
BDI # 618652
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With 2 Set Screw
Global Part Number GPN:
32524
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
30303-90KA1
Description
30303-90KA1 TAPERED ROLLER BEARING ASSY ; 17MM X 47MM X 15.25MM SINGLE ROW
Part # 30303-90KA1
BDI # 1424380
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
17
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
660057
Assembly Components:
X30303 (1) | Y30303 (1)
Basic Number:
30303
Precision Class:
Standard
GR 20 SS
Description
GR 20 SS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5002030000
BDI # 345421
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23236
Self Aligning:
No
30204M-90KM1
Description
30204M-90KM1 TAPERED ROLLER BEARING ASSY ; 20MM BORE 47MM OD
Part # 30204M-90KM1
BDI # 1424357
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660655
Assembly Components:
X30204M (1) | Y30204M (1)
Basic Number:
30204
Precision Class:
Standard