Page 1 of 85

Next

Compare
5SC-H X 7/8

COMPARE

5SC-H X 7/8

Description
5SC-H X 7/8 CPLG SPACER HUB ; 7/8" BORE 2" OD ELASTOMERIC

DODGE

Part # 022335

BDI # 240408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2

Length Thru Bore - Millimeter: 27.686
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
$ 34.48 / each QTY
ST-3264-4

COMPARE

ST-3264-4

Description
ST-3264-4 THRUST WASHER BEARING ; 1.016"X2"X1/8" PWDR MTL BRNZ

ISOSTATIC

Part # 402447

BDI # 525431

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 25.4
Other Features: Self-Lubricating
Global Part Number GPN: 491980

Price Inventory : In stock
$ 2.63 / each QTY
GEZ 104 ES

COMPARE

GEZ 104 ES

Description
GEZ 104 ES SPHERICAL PLAIN BRG ; 1-1/4" BORE 15/16" HOUSING WID 2" OD

SKF

Part # GEZ 104 ES

BDI # 1418387

Features

Enclosure: Open
Housing Width - Millimeter: 23.8
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : In stock
$ 45.68 / each QTY
SET4-900SA

COMPARE

SET4-900SA

Description
SET4-900SA TPD RLR MULTI-BRNG KIT ; 1.0625" BORE X 1.981" OD

TIMKEN

Part # SET4-2

BDI # 1373170

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 1.98
Outside Diameter - Millimeter: 50.292
Bore - Millimeter: 27

Bore - Inch: 1.063
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: L44649 (1) | L44610 (1)
Basic Number: L44649
Precision Class: Standard

Price Inventory : In stock
$ 19.51 / each QTY
CB-2432-32

COMPARE

CB-2432-32

Description
CB-2432-32 PLAIN BEARING ; 1-1/2" BORE 2" OD 4" LTB

ISOSTATIC

Part # 104710

BDI # 523134

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 4
Global Part Number GPN: 489833

Price Inventory : In stock
$ 20.64 / each QTY