Page 1 of 85

Next

Compare
35B15

COMPARE

35B15

Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 35B15

BDI # 618914

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.989
Global Part Number GPN: 36107
Pitch Diameter - Millimeter: 45.81
Mounting Method: Rough Bore

Price Inventory : In stock
$ 10.31 / each QTY
RLS 6-2RS1

COMPARE

RLS 6-2RS1

Description
RLS 6-2RS1 DEEP GROOVE BALL BRG ; 3/4" BORE 1-7/8" OD 9/16" WD SR 2 SEALS

SKF

Part # RLS 6-2RS1

BDI # 1419910

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Other Features: Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.875

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 31.00 / each QTY
CB-2432-32

COMPARE

CB-2432-32

Description
CB-2432-32 PLAIN BEARING ; 1-1/2" BORE 2" OD 4" LTB

ISOSTATIC

Part # 104710

BDI # 523134

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1.5
Nominal Outside Diameter - Inch: 2
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 101.6
Nominal Bore - Millimeter: 38.1
Length Thru Bore - Inch: 4
Global Part Number GPN: 489833

Price Inventory : In stock
$ 20.64 / each QTY
1310 X 1-1/8-KW

COMPARE

1310 X 1-1/8-KW

Description
1310 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 2" OD 1" LTB

DODGE

Part # 119400

BDI # 256880

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2
Length Thru Bore - Millimeter: 25.4
Length Thru Bore - Inch: 1
Outside Diameter - Millimeter: 50.8

Bore - Millimeter: 28.575
Bore - Inch: 1.125
Other Features: Keyway on ID
Global Part Number GPN: 459857
Bushing Series: 1310

Price Inventory : In stock
$ 17.24 / each QTY
12520-3

COMPARE

12520-3

Description
12520-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD

TIMKEN

Part # 12520-3

BDI # 1310258

Features

Component: Cup
Width - Millimeter: 15.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 1.938

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 49.225
Bore - Millimeter: 0
Precision Class: Class 3
Basic Number: 12520 #3

Price Inventory : In stock
$ 122.11 / each QTY