Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232KEMW33C3
Description
22232KEMW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE
Part # 22232KEMW33C3
BDI # 20054395
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M252310-2
Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD
Part # M252310-2
BDI # 1365909
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty
Global Part Number GPN:
649984
Precision Class:
Standard
Basic Number:
M252310
8MX-112S-21
Description
8MX-112S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182112
BDI # 1117340
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
21
HH228310-2
Description
HH228310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 2-7/16" WD
Part # HH228310-2
BDI # 1357586
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
254
Other Features:
Heavy Duty
Global Part Number GPN:
647651
Precision Class:
Standard
Basic Number:
HH228310