12S X 2 7/8
Description
12S X 2 7/8 COUPLING FLANGE ; 2-7/8" BORE 10" OD 5-3/4" HUB 4" LTB
Part # 004718
BDI # 238862
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
80SF30
Description
80SF30 ROLLER CHAIN SPROCKET ; 1" P 30T BORE FOR SF BUSHING
Part # 80SF30
BDI # 625360
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31124
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
80BTB30H
Description
80BTB30H ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR 2517 BUSHING
Part # 80BTB30H
BDI # 625170
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32254
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
HH228310-2
Description
HH228310-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 10"OD 2-7/16" W
Part # HH228310-2
BDI # 1357586
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
254
Other Features:
Heavy Duty
Global Part Number GPN:
647651
Precision Class:
Standard
Basic Number:
HH228310
99100-2
Description
99100-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 10" OD 1-7/8" WD
Part # 99100-2
BDI # 1353184
Features
Component:
Cup
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
254
Global Part Number GPN:
648039
Precision Class:
Standard
Basic Number:
99100