Page 1 of 129

Next

Compare
6036 M/C4

COMPARE

6036 M/C4

Description
6036 M/C4 DEEP GROOVE BALL BRG ; 180MM BORE 280MM OD 46MM WD SR OPEN

SKF

Part # 6036 M/C4

BDI # 1255488

Features

Enclosure: Open
Outer Race Width - Millimeter: 46
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 1,272.20 / each QTY
P112-8M-30-2517 HT250

COMPARE

P112-8M-30-2517 HT250

Description
P112-8M-30-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112884

BDI # 255180

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.175
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : In stock
$ 234.51 / each QTY
NJ326EMAC4

COMPARE

NJ326EMAC4

Description
NJ326EMAC4 CYLINDRICAL ROLLER BRG ; 130MM ID X 280MM OD X 58MM WD

TIMKEN

Part # NJ326EMAC4

BDI # 1367963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
$ 1,878.83 / each QTY
2MAL102

COMPARE

2MAL102

Description
2AK104H V-BELT SHEAVE

DODGE

Part # 2MAL102

BDI # 627378

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.25
Outside Diameter - Millimeter: 260.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584831
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 2

Price Inventory : In stock
$ 80.08 / each QTY
SET813-900SA

COMPARE

SET813-900SA

Description
SET813-900SA TPD RLR MULTI-BRNG KIT ; 4-8 OD

TIMKEN

Part # SET813-2

BDI # 1373219

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 12.25
Outside Diameter - Millimeter: 311.15
Bore - Millimeter: 234.95

Bore - Inch: 9.25
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM446349NW (2) | LM446310D (1)
Basic Number: SET813
Precision Class: Standard

Price Inventory : In stock
$ 5,743.08 / each QTY