22230 CC/C3W33
Description
22230 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 270MM OD 73MM WID SHAFT MOUNT
Part # 22230 CC/C3W33
BDI # 1418113
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
29426 E
Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT
Part # 29426 E
BDI # 1418296
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
1110T10 GRID AND COVER ASSY
Description
1110T10 GRID AND COVER ASSY ; 10.63" OD STEEL
Part # 006759
BDI # 239318
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
155.296
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Tapered Grid
Coupling Type:
Grid Coupling
Width - Inch:
6.114
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
203
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
1110T10 COVER/GRID ASSY
Description
1110T10 COVER/GRID ASSY ; 0776210 10.63" OD ALUMINUM
Part # 10011519
BDI # 18106277
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.36