Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
50
87111-2
Description
87111-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-1/8" OD 1-7/16" WD
Part # 87111-2
BDI # 1352050
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
282.575
Global Part Number GPN:
649978
Precision Class:
Standard
Basic Number:
87111
P112-8MGT-20
Description
P112-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082112
BDI # 1125448
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.17
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
20
67920-2
Description
67920-2 TAPERED ROLLER BEARING CUP ; PRECISION 11-1/8" OD 1-7/16" WD
Part # 67920-2
BDI # 1349445
Features
Component:
Cup
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
282.575
Global Part Number GPN:
647846
Precision Class:
Standard
Basic Number:
67920
60BTB45
Description
60BTB45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR 2012 BUSHING
Part # 60BTB45
BDI # 623438
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32207
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed