Page 1 of 14

Next

Compare
22232KEMW33C3

COMPARE

22232KEMW33C3

Description
22232KEMW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE

TIMKEN

Part # 22232KEMW33C3

BDI # 20054395

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,855.81 / each QTY
3 B 110 SK

COMPARE

3 B 110 SK

Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 110 SK

BDI # 618148

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580538
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 162.29 / each QTY
2B5V110

COMPARE

2B5V110

Description
2B5V110 V-BELT PULLEY SHEAVE ; 2 GROOVE 11.28"OD

BROWNING

Part # 3694064

BDI # 328952

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.28
Outside Diameter - Millimeter: 286.512
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4

Global Part Number GPN: 13330
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 2

Price Inventory : In stock
$ 174.41 / each QTY
14MX-67S-68

COMPARE

14MX-67S-68

Description
14MX-67S-68 SYNCHRONOUS PULLEY ; 14MM P 67T 68MM W BORE FOR BUSHING

GATES

Part # 77196067

BDI # 1094995

Features

Pitch Diameter - Inch: 11.755
Flange Outside Diameter - Millimeter: 317.5
Inch - Metric: Metric
Outside Diameter - Inch: 11.645
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 298.577
Mounting Method: Bushed

Price Inventory : In stock
$ 560.57 / each QTY
4 5V 1130 E

COMPARE

4 5V 1130 E

Description
4 5V 1130 E V-BELT SHEAVE ; 4 GROOVES 11.3" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 5V 1130 E

BDI # 619313

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.3
Outside Diameter - Millimeter: 287.02
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style

Global Part Number GPN: 580718
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : In stock
$ 249.68 / each QTY