H337846-90248
Description
H337846-90248 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS GG
Part # H337846-90248
BDI # 1356967
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.878
Outside Diameter - Millimeter:
301.701
Bore - Millimeter:
177.8
Other Features:
2 Single Cone | 1 Double Cup | Heavy Duty
Global Part Number GPN:
655593
Assembly Components:
H337846 (2) | H337816XD (1) | H337846XA (1) | K147749 (2) | K147767 (2)
Basic Number:
H337846
Precision Class:
Standard
1 B 110 SDS
Description
1 B 110 SDS V-BELT SHEAVE ; 1 GROOVES 11.35" OD BUSHED
Part # 1 B 110 SDS
BDI # 613429
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580394
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
HM237510-2
Description
HM237510-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11-3/8" OD 1-7/8" WD
Part # HM237510-2
BDI # 1358601
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
288.925
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648029
Precision Class:
Standard
Basic Number:
HM237510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.28
Outside Diameter - Millimeter:
286.512
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13330
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
80BTB36
Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING
Part # 80BTB36
BDI # 625173
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32257
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed