Page 1 of 21

Next

Compare
22232KEMW33C3

COMPARE

22232KEMW33C3

Description
22232KEMW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 80MM WD BRASS CAGE

TIMKEN

Part # 22232KEMW33C3

BDI # 20054395

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,855.81 / each QTY
80BTB36

COMPARE

80BTB36

Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB36

BDI # 625173

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32257
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : In stock
$ 162.36 / each QTY
3 B 110 SK

COMPARE

3 B 110 SK

Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 110 SK

BDI # 618148

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.35
Outside Diameter - Millimeter: 288.29
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580538
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
$ 162.29 / each QTY
80R36

COMPARE

80R36

Description
80R36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR R BUSHING

MARTIN SPROCKET & GR

Part # 80R36

BDI # 625320

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571157
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : In stock
$ 211.96 / each QTY
M241547-90070

COMPARE

M241547-90070

Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE

TIMKEN

Part # M241547-90070

BDI # 1365710

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.875
Outside Diameter - Millimeter: 301.625
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN: 660322
Assembly Components: M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number: M241547
Precision Class: Standard

Price Inventory : In stock
$ 5,507.35 / each QTY