Page 1 of 32

Next

Compare
QJ 232 N2MA

COMPARE

QJ 232 N2MA

Description
QJ 232 N2MA ANG CONTACT BALL BRG ; 160MM BORE 290MM OD 48MM WD

SKF

Part # QJ 232 N2MA

BDI # 1421025

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 257374
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
$ 3,489.13 / each QTY
14MX-71S-37

COMPARE

14MX-71S-37

Description
14MX-71S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193071

BDI # 1094999

Features

Pitch Diameter - Inch: 12.457
Flange Outside Diameter - Millimeter: 331.978
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed

Price Inventory : In stock
$ 419.15 / each QTY
22232 CCK/C3W33

COMPARE

22232 CCK/C3W33

Description
22232 CCK/C3W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID

SKF

Part # 22232 CCK/C3W33

BDI # 1418128

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,549.35 / each QTY
1040G20/52 SLEEVE

COMPARE

1040G20/52 SLEEVE

Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL

FALK

Part # 10011266

BDI # 18104826

Features

Component: Sleeve Assembly
Width - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 4.375

Price Inventory : In stock
$ 565.80 / each QTY
80BTB36

COMPARE

80BTB36

Description
80BTB36 ROLLER CHAIN SPROCKET ; 1" P 36T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB36

BDI # 625173

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 11.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.03
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32257
Pitch Diameter - Millimeter: 291.363
Mounting Method: Bushed

Price Inventory : In stock
$ 162.36 / each QTY