Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 87

Next

Compare
NJ232M

COMPARE

NJ232M

Description
NJ232M CYLINDRICAL ROLLER BEARING ; 160MM BOREX290MM ODX48MM W 1-ROW

NSK

Part # NJ232M

BDI # 1191826

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451581
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU232EM

COMPARE

NU232EM

Description
NU232EM CYLINDRICAL ROLLER BEARING ; 160MM BOREX290MM ODX48MM W 1-ROW

NSK

Part # NU232EM

BDI # 1192465

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
22232 CC/W33

COMPARE

22232 CC/W33

Description
22232 CC/W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID SHAFT MOUNT

SKF

Part # 22232 CC/W33

BDI # 1418125

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
23038 CC/C3W33

COMPARE

23038 CC/C3W33

Description
23038 CC/C3W33 SPHR ROLLER BRG ; 190MM BORE 290MM OD 75MM WID SHAFT MOUNT

SKF

Part # 23038 CC/C3W33

BDI # 1418143

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY
NN 3038 K/SPW33

COMPARE

NN 3038 K/SPW33

Description
NN 3038 K/SPW33 CYL ROLLER BRG

SKF

Part # NN 3038 K/SPW33

BDI # 1265201

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455325
Number of Rows of Rollers: Double Row

Price Inventory : Request a quotation
Loading Price
QTY