M241510CD-2
Description
M241510CD-20000 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # M241510CD-20000
BDI # 1365672
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
292.1
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
646709
Precision Class:
Standard
Basic Number:
M241510CD
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
292.1
Other Features:
Medium Duty
Precision Class:
Class 3
Basic Number:
M241510 #3
23232KEMW33W97W25
Description
23232KEMW33W97W25 SPHERICAL RLR BRG ; NON-RETURNABLE 400MM OD
Part # 23232KEMW33W97W25
BDI # 21964506
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23232EJW33C2
Description
23232EJW33C2 SPHERICAL RLR BRG ; NON-RETURNABLE 160MM ID 290MM OD
Part # 23232EJW33C2
BDI # 21964508
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23232EJW33C4
Description
23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD
Part # 23232EJW33C4
BDI # 21964512
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing