80BTB35
Description
80BTB35 ROLLER CHAIN SPROCKET ; 1" P 35T BORE FOR 2517 BUSHING
Part # 80BTB35
BDI # 625172
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32256
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
80BS35 2 15/16
Description
80BS35 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS35 2 15/16
BDI # 624865
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
With 2 Set Screw
Global Part Number GPN:
35748
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Finished Bore
80SF35
Description
80SF35 ROLLER CHAIN SPROCKET ; 1" P 35T BORE FOR SF BUSHING
Part # 80SF35
BDI # 625365
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31129
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
14MX-67S-68
Description
14MX-67S-68 SYNCHRONOUS PULLEY ; 14MM P 67T 68MM W BORE FOR BUSHING
Part # 77196067
BDI # 1094995
Features
Pitch Diameter - Inch:
11.755
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.645
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
298.577
Mounting Method:
Bushed
HH231615-2
Description
HH231615-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 11-5/8" OD 2-1/4" WD
Part # HH231615-2
BDI # 1357615
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
295.275
Other Features:
Heavy Duty
Global Part Number GPN:
647399
Precision Class:
Standard
Basic Number:
HH231615