M241547-90070
Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE
Part # M241547-90070
BDI # 1365710
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
660322
Assembly Components:
M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number:
M241547
Precision Class:
Standard
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Outside Diameter - Millimeter:
298.45
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584927
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1
3-5V11.80-SF
Description
3-5V11.80-SF V-BELT QD SHEAVE ; 3/5V11.8-SF QD SHEAVE
Part # 455287
BDI # 280363
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
22328 CC/C3W33
Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID
Part # 22328 CC/C3W33
BDI # 1265024
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
2 5V 1180 SK
Description
2 5V 1180 SK V-BELT SHEAVE ; 2 GROOVES 11.8" OD BUSHED
Part # 2 5V 1180 SK
BDI # 616566
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580875
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2