Page 1 of 5

Next

Compare
2 5V 1180 SK

COMPARE

2 5V 1180 SK

Description
2 5V 1180 SK V-BELT SHEAVE ; 2 GROOVES 11.8" OD BUSHED

MARTIN SPROCKET & GR

Part # 2 5V 1180 SK

BDI # 616566

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.8
Outside Diameter - Millimeter: 299.72
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway

Global Part Number GPN: 580875
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 2

Price Inventory : In stock
$ 213.81 / each QTY
MBL117

COMPARE

MBL117

Description
BK120H V-BELT SHEAVE

DODGE

Part # MBL117

BDI # 630969

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.75
Outside Diameter - Millimeter: 298.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584927
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 1

Price Inventory : In stock
$ 64.40 / each QTY
22328 CC/C3W33

COMPARE

22328 CC/C3W33

Description
22328 CC/C3W33 SPHR ROLLER BRG ; 140MM BORE 300MM OD 102MM WID

SKF

Part # 22328 CC/C3W33

BDI # 1265024

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,026.08 / each QTY
M241547-90070

COMPARE

M241547-90070

Description
M241547-90070 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE

TIMKEN

Part # M241547-90070

BDI # 1365710

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.875
Outside Diameter - Millimeter: 301.625
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN: 660322
Assembly Components: M241547 (2) | M241513D (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number: M241547
Precision Class: Standard

Price Inventory : In stock
$ 5,507.35 / each QTY
22328EW33C3

COMPARE

22328EW33C3

Description
22328EW33C3 SPHERICAL ROLLER BEARING ; 140MM IDX300MM ODX102MM W

NACHI

Part # 22328EW33C3

BDI # 664344

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 894.43 / each QTY