ES60 ELEMENT OMEGA

COMPARE

ES60 ELEMENT OMEGA

Description
ES60 ELEMENT OMEGA ; NON-RETURNABLE 7300120 12-1/2" OD PU

REXNORD

Part # 10287356

BDI # 18143515

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
60Q50

COMPARE

60Q50

Description
60Q50 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60Q50

BDI # 623608

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 11.945
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.371
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571763
Pitch Diameter - Millimeter: 303.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60A50

COMPARE

60A50

Description
60A50 ROLLER CHAIN SPROCKET ; 3/4" P 50T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A50

BDI # 622645

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.371
Global Part Number GPN: 31812
Pitch Diameter - Millimeter: 303.403
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY