M244249-903C1
Description
M244249-903C1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # M244249-903C1
BDI # 1365764
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.675
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661729
Assembly Components:
M244249 (2) | M244210CD (1) | M244249XA (1)
Basic Number:
M244249
Precision Class:
Standard
93125-2
Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-2
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571763
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Bushed
60A50
Description
60A50 ROLLER CHAIN SPROCKET ; 3/4" P 50T 15/16" MIN PLAIN BORE A PLATE
Part # 60A50
BDI # 622645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Global Part Number GPN:
31812
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore
M244249-90114
Description
M244249-90114 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Part # M244249-90114
BDI # 1365746
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Bore - Millimeter:
220.675
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657293
Assembly Components:
M244249 (2) | M244210CD (1) | M244249XA (1)
Basic Number:
M244249
Precision Class:
Standard