Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 19

Next

Compare
O-71S-J

COMPARE

O-71S-J

Description
O-71S-J SYNCHRONOUS SPROCKET

CONTINENTAL

Part # O-71S-J

BDI # 397294

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Request a quotation
Loading Price
QTY
R-71S-SLB

COMPARE

R-71S-SLB

Description
R-71S-SLB SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # R-71S-SLB

BDI # 409641

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 107.01
Face Width - Inch: 4.213

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576956
Pitch Diameter - Millimeter: 316.408
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A37

COMPARE

PHS 16B-1A37

Description
PHS 16B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A37

BDI # 1286262

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A37

COMPARE

PHS 80-1A37

Description
PHS 80-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A37

BDI # 1288449

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1B37

COMPARE

PHS 80-1B37

Description
PHS 80-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B37

BDI # 1288503

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.792

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.349
Pitch Diameter - Millimeter: 299.51
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY