93125-2
Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-2
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125
22330 CC/C3W33
Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/C3W33
BDI # 1418109
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3 5V 1250 E
Description
3 5V 1250 E V-BELT SHEAVE ; 3 GROOVES 12-1/2" OD BUSHED
Part # 3 5V 1250 E
BDI # 618319
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
580194
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
1040G20/52 SLEEVE
Description
1040G20/52 SLEEVE ; 0744996 12-1/2" OD GEAR COUPLING STEEL
Part # 10011266
BDI # 18104826
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375
ES60 ELEMENT OMEGA
Description
ES60 ELEMENT OMEGA ; NON-RETURNABLE 7300120 12-1/2" OD PU
Part # 10287356
BDI # 18143515
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 9.75
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs
Width - Inch:
0