22330 CC/W33
Description
22330 CC/W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/W33
BDI # 1418108
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
93125-2
Description
93125-2 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-2
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125
22236 CCK/C3W33
Description
22236 CCK/C3W33 SPHR ROLLER BRG ; 180MM BORE 320MM OD 86MM WID
Part # 22236 CCK/C3W33
BDI # 1418100
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22330 CC/C3W33
Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/C3W33
BDI # 1418109
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Z-558830.03.ZL
Description
Z-558830.03.ZL CYLINDRICAL ROLLER BRG ; RND BORE OPEN CLOSURE
Part # Z-558830.03.ZL
BDI # 1147075
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No