P72-14MGT-115

COMPARE

P72-14MGT-115

Description
P72-14MGT-115 SYNCHRONOUS PULLEY ; 72GROVES 14MM P 115MM W

GATES

Part # 77111072

BDI # 1125866

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 331.876
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 125.222

Face Width - Inch: 4.93
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
$ 528.95 / each QTY
QD8/5V12.50

COMPARE

QD8/5V12.50

Description
QD8/5V12.50 TRANSMISSION PULLEY

GATES

Part # 78748125

BDI # 1130871

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 8

Price Inventory : Available to order
$ 551.12 / each QTY
P72-14MGT-85

COMPARE

P72-14MGT-85

Description
P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

GATES

Part # 77118072

BDI # 1125870

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
$ 318.45 / each QTY