Page 1 of 17

Next

Compare
2MBL127

COMPARE

2MBL127

Description
2BK130H V-BELT SHEAVE

DODGE

Part # 2MBL127

BDI # 627622

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584653
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 2

Price Inventory : In stock
$ 127.12 / each QTY
RAPTOR ES60 FULL SPACER ELEMENT

COMPARE

RAPTOR ES60 FULL SPACER ELEMENT

Description
RAPTOR ES60 FULL SPCR ELEM USE #27880004 ; FULL SPACER FOR RAPTOR COUPLING

DODGE

Part # 017073

BDI # 20494223

Features

Component: Spacer Element
Width - Millimeter: 160.274
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs
Width - Inch: 6.31

Price Inventory : In stock
$ 591.87 / each QTY
QD8/5V12.50

COMPARE

QD8/5V12.50

Description
QD8/5V12.50 TRANSMISSION PULLEY ; 12-1/2" OD 12.4"-12.4" PITCH

GATES

Part # 78748125

BDI # 1130871

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 8

Price Inventory : In stock
$ 551.12 / each QTY
1040G10/51 SLEEVE

COMPARE

1040G10/51 SLEEVE

Description
1040G10/51 SLEEVE ; 0744986 12-1/2" OD GEAR COUPLING STEEL

FALK

Part # 10011256

BDI # 18104946

Features

Component: Sleeve Assembly
Width - Millimeter: 111.125
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 270900In-Lbs
Width - Inch: 4.375

Price Inventory : In stock
$ 565.80 / each QTY
22330 CC/W33

COMPARE

22330 CC/W33

Description
22330 CC/W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID

SKF

Part # 22330 CC/W33

BDI # 1418108

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,332.56 / each QTY