Page 1 of 21

Next

Compare
2MBL127

COMPARE

2MBL127

Description
2BK130H V-BELT SHEAVE

DODGE

Part # 2MBL127

BDI # 627622

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.75
Outside Diameter - Millimeter: 323.85
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 584653
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: L
Number of Grooves: 2

Price Inventory : In stock
$ 127.12 / each QTY
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,927.81 / each QTY
SET809-900SA

COMPARE

SET809-900SA

Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # SET809-2

BDI # 1373215

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.69
Outside Diameter - Millimeter: 347.726
Bore - Millimeter: 254

Bore - Inch: 10
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM249747NW (2) | LM249710CD (1)
Basic Number: SET809
Precision Class: Standard

Price Inventory : In stock
$ 4,570.37 / each QTY
RAPTOR ES60 FULL SPACER ELEMENT

COMPARE

RAPTOR ES60 FULL SPACER ELEMENT

Description
RAPTOR ES60 FULL SPCR ELEM USE #27880004 ; FULL SPACER FOR RAPTOR COUPLING

DODGE

Part # 017073

BDI # 20494223

Features

Component: Spacer Element
Width - Millimeter: 160.274
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs
Width - Inch: 6.31

Price Inventory : In stock
$ 591.87 / each QTY
QD8/5V12.50

COMPARE

QD8/5V12.50

Description
QD8/5V12.50 TRANSMISSION PULLEY ; 12-1/2" OD 12.4"-12.4" PITCH

GATES

Part # 78748125

BDI # 1130871

Features

Inch - Metric: Inch
Outside Diameter - Inch: 12.5
Outside Diameter - Millimeter: 317.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: F
Number of Grooves: 8

Price Inventory : In stock
$ 551.12 / each QTY