H242610-2
Description
H242610-2 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD
Part # H242610-2
BDI # 1356758
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
645739
Precision Class:
Standard
Basic Number:
H242610
23044 CC/W33
Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM
Part # 23044 CC/W33
BDI # 1418130
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6044 M/C3
Description
6044 M/C3 DEEP GROOVE BALL BRG ; 220MM BORE 340MM OD 56MM WD SR OPEN
Part # 6044 M/C3
BDI # 1415734
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3043
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
22238 CCK/C3W33
Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID
Part # 22238 CCK/C3W33
BDI # 1418123
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
4 5V 1320 E
Description
4 5V 1320 E V-BELT SHEAVE ; 4 GROOVES 13.2" OD BUSHED
Part # 4 5V 1320 E
BDI # 619318
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580983
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4