Page 1 of 2

Next

Compare
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,927.81 / each QTY
22238 CCK/C3W33

COMPARE

22238 CCK/C3W33

Description
22238 CCK/C3W33 SPHR ROLLER BRG ; 190MM BORE 340MM OD 92MM WID

SKF

Part # 22238 CCK/C3W33

BDI # 1418123

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 2,309.85 / each QTY
60BTB54

COMPARE

60BTB54

Description
60BTB54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 60BTB54

BDI # 623440

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 12.899
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.327
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32209
Pitch Diameter - Millimeter: 327.63
Mounting Method: Bushed

Price Inventory : In stock
$ 131.31 / each QTY
80BTB40

COMPARE

80BTB40

Description
80BTB40 ROLLER CHAIN SPROCKET ; 1" P 40T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB40

BDI # 625174

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 12.746
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 13.306
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32258
Pitch Diameter - Millimeter: 323.74
Mounting Method: Bushed

Price Inventory : In stock
$ 164.73 / each QTY
32044 X

COMPARE

32044 X

Description
32044 X TAPERED ROLLER BRG

SKF

Part # 32044 X

BDI # 1419317

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Outside Diameter - Millimeter: 340
Bore - Millimeter: 220

Bore - Inch: 8.661
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32044 (1) | Y32044 (1)
Basic Number: 32044
Precision Class: Standard

Price Inventory : Available to order
$ 2,455.79 / each QTY