SET809-900SA
Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Part # SET809-2
BDI # 1373215
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.69
Outside Diameter - Millimeter:
347.726
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM249747NW (2) | LM249710CD (1)
Basic Number:
SET809
Precision Class:
Standard
1130T10 COVER/GRID ASSY
Description
1130T10 COVER/GRID ASSY ; 0776212 13.62" OD ALUMINUM
Part # 10011521
BDI # 18106351
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
195.072
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
13.62
Outside Diameter - Millimeter:
345.948
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.68
1045G20/52 SLEEVE
Description
1045G20/52 SLEEVE ; 0744997 13-5/8" OD GEAR COUPLING STEEL
Part # 10011267
BDI # 18105105
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17148
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584880
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1