Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.88
Outside Diameter - Millimeter:
352.552
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13322
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.75
Outside Diameter - Millimeter:
349.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17148
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
160F20
Description
160F20 ROLLER CHAIN SPROCKET ; 160 CHAIN 20 TEETH 1 ROW
Part # 160F20
BDI # 616052
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31306
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.88
Outside Diameter - Millimeter:
352.552
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13323
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.88
Outside Diameter - Millimeter:
352.552
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2