23048 CCK/C3W33
Description
23048 CCK/C3W33 SPHR ROLLER BRG ; 240MM BORE 360MM OD 92MM WID
Part # 23048 CCK/C3W33
BDI # 1418187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M252310CD-2
Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD
Part # M252310CD-2
BDI # 1365911
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M252310CD
80A44
Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A44
BDI # 624438
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Global Part Number GPN:
31869
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
22334 CC/C3W33
Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID
Part # 22334 CC/C3W33
BDI # 1265012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
96140-2
Description
96140-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 14" OD 1-7/8" WD
Part # 96140-2
BDI # 1352998
Features
Component:
Cup
Width - Millimeter:
47.625
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
355.6
Global Part Number GPN:
648849
Precision Class:
Standard
Basic Number:
96140