Page 1 of 29

Next

Compare
4B5V154

COMPARE

4B5V154

Description
4B5V154 V-BELT PULLEY SHEAVE ; 4 GROOVE 15.68"OD

BROWNING

Part # 3694650

BDI # 329015

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.68
Outside Diameter - Millimeter: 398.272
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4

Global Part Number GPN: 13320
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
80A44

COMPARE

80A44

Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A44

BDI # 624438

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.582
Global Part Number GPN: 31869
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
80BTB48

COMPARE

80BTB48

Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB48

BDI # 625176

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32260
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
60SF60

COMPARE

60SF60

Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 60SF60

BDI # 623645

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 14.33
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.761
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31072
Pitch Diameter - Millimeter: 363.99
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY