Page 1 of 2

Next

Compare
80A44

COMPARE

80A44

Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 80A44

BDI # 624438

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.582
Global Part Number GPN: 31869
Pitch Diameter - Millimeter: 356.05
Mounting Method: Rough Bore

Price Inventory : In stock
$ 120.15 / each QTY
23144 CC/C3W33

COMPARE

23144 CC/C3W33

Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID

SKF

Part # 23144 CC/C3W33

BDI # 1418165

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.567
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,023.79 / each QTY
P144-8MGT-30

COMPARE

P144-8MGT-30

Description
P144-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083144

BDI # 1125475

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type C2
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
$ 405.05 / each QTY
100E35

COMPARE

100E35

Description
100E35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 100E35

BDI # 614351

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31164
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : Available to order
$ 274.03 / each QTY
E100F35

COMPARE

E100F35

Description
E100F35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T TRIPLE BORE TO F BUSHING

MARTIN SPROCKET & GR

Part # E100F35

BDI # 608359

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30706
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : Available to order
$ 1,129.36 / each QTY