M252310CD-2
Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD
Part # M252310CD-2
BDI # 1365911
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M252310CD
80A44
Description
80A44 ROLLER CHAIN SPROCKET ; 1" P 44T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A44
BDI # 624438
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Global Part Number GPN:
31869
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
M252310-2
Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD
Part # M252310-2
BDI # 1365909
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty
Global Part Number GPN:
649984
Precision Class:
Standard
Basic Number:
M252310
23144 CC/C3W33
Description
23144 CC/C3W33 SPHR ROLLER BRG ; 220MM BORE 370MM OD 120MM WID
Part # 23144 CC/C3W33
BDI # 1418165
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing