NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
14MX-112S-37
Description
14MX-112S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193112
BDI # 1094845
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
37
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
M252310CD-2
Description
M252310CD-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 4-7/8" WD
Part # M252310CD-2
BDI # 1365911
Features
Component:
Double Cup
Width - Millimeter:
123.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty | Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
M252310CD
E100 ELEMENT OMEGA 7300065
Description
E100 ELEMENT OMEGA 7300065 ; NON-RETURNABLE
Part # 10287343
BDI # 18143280
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
21
Outside Diameter - Millimeter:
533.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.75
Coupling Type:
Elastomeric Coupling
Torque:
85050In-Lbs
Width - Inch:
0