Page 1 of 13

Next

Compare
E80 ELEMENT OMEGA 7300060

COMPARE

E80 ELEMENT OMEGA 7300060

Description
E80 ELEMENT OMEGA 7300060 ; NON-RETURNABLE

REXNORD

Part # 10287342

BDI # 18143293

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : In stock
$ 804.49 / each QTY
H247510-2

COMPARE

H247510-2

Description
H247510-2 TAPERED ROLLER BEARING CUP ; PRECISION 15-1/8" OD 3-9/16" WD

TIMKEN

Part # H247510-2

BDI # 1356814

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 15.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 384.175
Other Features: Heavy Duty
Global Part Number GPN: 645930
Precision Class: Standard
Basic Number: H247510

Price Inventory : In stock
$ 1,929.04 / each QTY
23244 CCK/C3W33

COMPARE

23244 CCK/C3W33

Description
23244 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/C3W33

BDI # 1418111

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 4,469.44 / each QTY
3TB154

COMPARE

3TB154

Description
3TB154 V-BELT PULLEY SHEAVE ; 3 GROOVES 15-3/4"OD BUSHED SPLIT TAPER B

BROWNING

Part # 1002823

BDI # 328538

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14385
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : In stock
$ 329.28 / each QTY
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,748.56 / each QTY