M252310-2
Description
M252310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 15" OD 2-1/4" WD
Part # M252310-2
BDI # 1365909
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
381
Other Features:
Medium Duty
Global Part Number GPN:
649984
Precision Class:
Standard
Basic Number:
M252310
3TB154
Description
3TB154 V-BELT PULLEY SHEAVE ; 3 GROOVES 15-3/4"OD BUSHED SPLIT TAPER B
Part # 1002823
BDI # 328538
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14385
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3
120F32
Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW
Part # 120F32
BDI # 615154
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31228
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING
Part # 80BTB48
BDI # 625176
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32260
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed