Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 868

Next

Compare
20B-1/Z=42 NR. CS13042

COMPARE

20B-1/Z=42 NR. CS13042

Description
SATI 20B-1/Z=42 NR. CS13042

SATI

Part # CS13042

BDI # 840296

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 16.728
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 17.43
Other Features: Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Pitch Diameter - Millimeter: 424.88
Mounting Method: Rough Bore

Price Inventory : In stock
Loading Price
QTY
3/SPA400 3020 NR. AT04003

COMPARE

3/SPA400 3020 NR. AT04003

Description
TSPA400X3/3020 ; TSPA400*3/3020

SATI

Part # AT04003

BDI # 1404632

Features

Inch - Metric: Metric
Outside Diameter - Inch: 15.965
Outside Diameter - Millimeter: 405.5
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method: Bushed
Belt Series: SPA
Bushing Size: 3020
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
E80 ELEMENT OMEGA 7300060

COMPARE

E80 ELEMENT OMEGA 7300060

Description
OMEGA E80 ELEMENT

REXNORD

Part # 7300060M

BDI # 18143293

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 39500In-Lbs

Price Inventory : In stock
Loading Price
QTY
23244 CC/W33

COMPARE

23244 CC/W33

Description
23244 CC/W33 SPHR ROLLER BRG

SKF

Part # 23244 CC/W33

BDI # 1418974

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
90-14M-85 3525;1485090

COMPARE

90-14M-85 3525;1485090

Description
T14M 90-14M-85/3525

SATI

Part # 1485090

BDI # 1404038

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : In stock
Loading Price
QTY