Page 1 of 2

Next

Compare
1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52

FALK

Part # 10011268

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : In stock
$ 979.80 / each QTY
L357049-90045

COMPARE

L357049-90045

Description
L357049-90045 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # L357049-90045

BDI # 1362669

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 15.5
Outside Diameter - Millimeter: 393.7
Bore - Millimeter: 304.8

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 655562
Assembly Components: L357049 (2) | L357010CD (1) | L357049XA (1)
Basic Number: L357049
Precision Class: Standard

Price Inventory : Available to order
$ 6,394.20 / each QTY
MAL152

COMPARE

MAL152

Description
AK154H V-BELT SHEAVE

DODGE

Part # MAL152

BDI # 630607

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.25
Outside Diameter - Millimeter: 387.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 585132
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: L
Number of Grooves: 1

Price Inventory : Available to order
$ 83.44 / each QTY
PX160F TL 4040

COMPARE

PX160F TL 4040

Description
PX160F TL 4040 TAPER LOCK FLG ASSY

DODGE

Part # 011157

BDI # 239596

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 15.3

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
$ 1,047.20 / each QTY
1050G10/51 SLEEVE

COMPARE

1050G10/51 SLEEVE

Description
1050G10/51 SLEEVE ; 0744988 SHROUDED BOLT

FALK

Part # 10011258

BDI # 18105147

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : Available to order
$ 916.65 / each QTY