Page 1 of 11

Next

Compare
4B5V154

COMPARE

4B5V154

Description
4B5V154 V-BELT PULLEY SHEAVE ; 4 GROOVE 15.68"OD

BROWNING

Part # 3694650

BDI # 329015

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.68
Outside Diameter - Millimeter: 398.272
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 4

Global Part Number GPN: 13320
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 4

Price Inventory : In stock
$ 381.79 / each QTY
80BTB48

COMPARE

80BTB48

Description
80BTB48 ROLLER CHAIN SPROCKET ; 1" P 48T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 80BTB48

BDI # 625176

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 15.29
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.857
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32260
Pitch Diameter - Millimeter: 388.36
Mounting Method: Bushed

Price Inventory : In stock
$ 235.20 / each QTY
22244 CCK/C3W33

COMPARE

22244 CCK/C3W33

Description
22244 CCK/C3W33 SPHR ROLLER BRG ; 220MM BORE 400MM OD 108MM WID

SKF

Part # 22244 CCK/C3W33

BDI # 1265044

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 3,748.56 / each QTY
3TB154

COMPARE

3TB154

Description
3TB154 V-BELT PULLEY SHEAVE ; 3 GROOVES 15-3/4"OD BUSHED SPLIT TAPER B

BROWNING

Part # 1002823

BDI # 328538

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.75
Outside Diameter - Millimeter: 400.05
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13

Global Part Number GPN: 14385
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : In stock
$ 329.28 / each QTY
1050G20/52 SLEEVE

COMPARE

1050G20/52 SLEEVE

Description
1050G20/52 SLEEVE ; 0744998 FOR 1050G20 OR 1050G52

FALK

Part # 10011268

BDI # 18105144

Features

Component: Sleeve Assembly
Width - Millimeter: 140.716
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 500900In-Lbs
Width - Inch: 5.54

Price Inventory : In stock
$ 979.80 / each QTY