23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
300RX1846C5

COMPARE

300RX1846C5

Description
300RX1846C5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

TIMKEN

Part # 300RX1846C5

BDI # 21460125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HM252310-2

COMPARE

HM252310-2

Description
HM252310-2 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD

TIMKEN

Part # HM252310-2

BDI # 1358734

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 422.275
Other Features: Heavy Medium Duty
Global Part Number GPN: 647304
Precision Class: Standard
Basic Number: HM252310

Price Inventory : Available to order
Loading Price
QTY
H852810-2

COMPARE

H852810-2

Description
H852810-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 3-1/2" WD

TIMKEN

Part # H852810-2

BDI # 1357103

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 444.5
Other Features: Heavy Duty
Global Part Number GPN: 646111
Precision Class: Standard
Basic Number: H852810

Price Inventory : Available to order
Loading Price
QTY
L163110-2

COMPARE

L163110-2

Description
L163110-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 17-1/2" OD 1-7/8" WD

TIMKEN

Part # L163110-2

BDI # 1362408

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 17.5
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 444.5
Other Features: Light Duty
Global Part Number GPN: 646909
Precision Class: Standard
Basic Number: L163110

Price Inventory : Available to order
Loading Price
QTY