1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 10011269
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
PX160 PARA-FLEX ELEMENT
Description
PX160 PARA-FLEX ELEMENT ; 16-5/8" OD ELASTOMERIC TYPE RUBBER
Part # 011117
BDI # 239582
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
0
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23056EMKW33C3
Description
23056EMKW33C3 SPHR RLR BRG ; NON RETURNABLE 280MMX420MMX106MM
Part # 23056EMKW33C3
BDI # 1199677
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
60BS70 1 3/4
Description
60BS70 1 3/4 ROLLER CHAIN SPROCKET ; 60 CHAIN 70T B-HUB ONE SIDE 1.75" FB
Part # 60BS70 1 3/4
BDI # 623345
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
16.717
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.15
Other Features:
With 2 Set Screw
Global Part Number GPN:
35208
Pitch Diameter - Millimeter:
424.61
Mounting Method:
Finished Bore