120F35
Description
120F35 ROLLER CHAIN SPROCKET ; 1-1/2" P 35T BORE FOR F BUSHING
Part # 120F35
BDI # 615155
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
16.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.567
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31229
Pitch Diameter - Millimeter:
425.04
Mounting Method:
Bushed
23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
1055G20/52 SLEEVE
Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL
Part # 10011269
BDI # 18105168
Features
Component:
Sleeve Assembly
Width - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
655200In-Lbs
Width - Inch:
6.22
PX160 PARA-FLEX ELEMENT
Description
PX160 PARA-FLEX ELEMENT ; 16-5/8" OD ELASTOMERIC TYPE RUBBER
Part # 011117
BDI # 239582
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
0