3J 3/4

COMPARE

3J 3/4

Description
3J 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 3/4

BDI # 618364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : Available to order
$ 8.56 / each QTY
3J 1/2

COMPARE

3J 1/2

Description
3J 1/2 SLEEVE CPLG FLANGE ; 1/2" BORE 2-1/16" OD 1-1/4" HUB

MARTIN SPROCKET & GR

Part # 3J 1/2

BDI # 618363

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 31.75
Coupling Type: Elastomeric Coupling
Torque: TPR 60In-Lbs

Price Inventory : Available to order
$ 8.97 / each QTY
SDS-1

COMPARE

SDS-1

Description
SDS-1 QD BUSHING ; 1" BORE

POWERDRIVE LLC

Part # SDS-1

BDI # 740084

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567488
Bushing Series: SDS

Price Inventory : Available to order
$ 13.65 / each QTY
SD-1-5/8

COMPARE

SD-1-5/8

Description
SD-1-5/8 QD BUSHING ; 1-5/8" BORE

POWERDRIVE LLC

Part # SD-1-5/8

BDI # 740070

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 46.05
Length Thru Bore - Inch: 1.813
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 41.275
Bore - Inch: 1.625
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567476
Bushing Series: SD

Price Inventory : Available to order
$ 15.23 / each QTY